Shop All Automotive Fuses
Battery Doctor
Battery Disconnect Switch, In-Line
Mfr # 20393
Zoro # G405312415
original price:
$38.75
12% off
new price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarity Negative
- Max. Voltage 12/24/24V
- Max. Amps 300A
- Length 3 in
- Width 69 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20393
- Zoro # G405312415
- UPC # 010054203937
- Country of Origin China
- Category Automotive Fuses
Dimensions
Length | 3 in |
Width | 69 mm |
Depth | 75 mm |
Stud Size | 10 mm |
Details
Item | Battery Disconnect Switch |
Polarity | Negative |
Max. Voltage | 12/24/24V |
Max. Amps | 300A |
Standards | ISO 8846 Approved |
Switch Type | In-Line Rotary |
Connection Type | Bolt |
Features | Four Mounting Holes, Can be Used with 1 or 2 Batteries, Select Either 'OFF', 'Battery 1', 'Batteries 1+2' or 'Battery 2', Back Plate is Removable, Snaps Off and On, Recessed or Surface Mount, 300A Continuous, 700A/10 sec Crank Rating |
Connection Material | Copper |
Description
Battery Disconnect Switch, Switch Type In-Line Rotary, Connection Type Bolt, Polarity Negative, Stud Size 10 mm, Features Four Mounting Holes, Can be Used with 1 or 2 Batteries, Select Either 'OFF', 'Battery 1', 'Batteries 1+2' or 'Battery 2', Back Plate is Removable, Snaps Off and On, Recessed or Surface Mount, 300A Continuous, 700A/10 sec Crank Rating, Standards ISO 8846 Approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 3-1/2In (RB400-350A)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-263)
- CAROL Welding Cable, 1/0,250 ft., Black, EPDM (01774.35.01)
- RACO Conduit Body Gasket, 1-1/4" Hub Sz, Rubber (CRG125)
- BATTERY DOCTOR Heavy Duty Push Pull Switch, Panel Mount (20300)
- BATTERY DOCTOR Toggle Switch, Panel Mount (20514)
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Black (20507)
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Silver (20520)
- BATTERY DOCTOR Rocker Switch, Panel Mount, Black, Off/On (20554)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20308)
- LUMAPRO Electronic Flasher, Variable Load, EF33RL (2FNF1)
- Battery Doctor Automotive Fuses