Shop All Automotive Battery Terminal Components & Parts
Battery Doctor
Battery Disconnect Cap, 4 to 6 AWG, Black
Mfr # 20158
Zoro # G3523511
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga. to 6 ga.
- Color Black, Red
- Connection Type Clamp
- Max. Amps 500A Continuous, 800A Surge
- Max. Voltage 36 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20158
- Zoro # G3523511
- UPC # 010054201582
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Quick Disconnect Cap |
Gauge | 4 ga. to 6 ga. |
Color | Black, Red |
Connection Type | Clamp |
Max. Amps | 500A Continuous, 800A Surge |
Max. Voltage | 36 V |
Features | Attach To Battery Terminal By Clamping Down On Cap; Lift Cap To Remove From Battery Terminal; Sold As A Pair; 800A surge at 12 volts |
Standards | RoHS |
Polarity | Positive/Negative |
Application | Fits Side Post and Top Post Batteries With Standard Post Adapters |
Type | Battery Quick Disconnect Caps |
Maximum Voltage | 12V |
Maximum Current | 500 A, 800 A |
Contact Material | Copper |
Description
Battery Quick Disconnect Cap, Contact Material Copper, Gauge 4 to 6 AWG, Color Black, Red, Connection Type Clamp, Maximum Current 500 A, 800 A, Standards RoHS, Features Fits Side Post Batteries (with Standard Post Adapters), Fits Top Post Batteries, Lift Cap to Remove From Battery Terminal, Maximum Voltage 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (99-5812)
- VELVAC Back-Up Camera Kit W/Plate, Asa Conn (717872)
- PENNZOIL 1 qt 0W-20 - Platinum Full Synthetic Motor Oil-, 6PK (8413908)
- DAYCO 3/4 In. X 25 Ft. (Spool) Fuel Line Hose, 93038 (93038)
- BATTERY DOCTOR Dual Fuse Holder, Black, Red, Copper (30103)
- BATTERY DOCTOR Fuse Block, Black, Copper (30111)
- BATTERY DOCTOR Fuse Block, Black, Copper (30110)
- BATTERY DOCTOR Start/Ignition Accessory Panel, Silver (20283)
- BATTERY DOCTOR Momentary Push-on Button Switch, Black (20303)
- BATTERY DOCTOR Bolt, Brass, Brass, Positive/Negative (30600)
- WESTWARD Lug, 4 ga, 1/4 In, Crimp/Solder, PK2 (23YZ67)
- Battery Doctor Automotive Battery Terminal Components & Parts