Shop All Automotive Battery Accessories
Battery Doctor
Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 6, 12
Mfr # 20028
Zoro # G9109703
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1.5A @ 12/6V
- Application 6V/12 Smart Battery Charger/Maintainer
- Includes Mounting Hardware Bracket
- Material Plastic
- Type Automatic Smart Charger/Maintainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Doctor
- MFR # 20028
- Zoro # G9109703
- UPC # 010054200288
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Cable Length | 6 ft |
AC Cord Length | 6 ft |
Lead Size | 6 ft. |
Overall Depth | 1 1/2 in |
Overall Height | 3 1/2 in |
Overall Width | 5 in |
Power Cord Length | 10 ft |
Description
Battery Charger, Charger Style Mounted, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Charging Current @ Voltage 1.5 A @ 12V, 1.5A @ 6V, Maintaining Current @ Voltage 1.5 A @ 12V, 1.5 A @ 6V, Cable Length 6 ft, Cable Wire Gauge 12 AWG, Charge Type Smart, Charger Function Charging, Maintaining, Connector Type Quick Disconnect to Ring, Housing Material Plastic, Includes Mounting Hardware Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH QuietCast Brake Pads -BC1649 (BC1649)
- WHITESIDE Mechanic Seat, 480 lb., 17 to 22"H (HRAS)
- CRP PRODUCTS Pentosin Pentofrost Sf Pink 1.5 Liter Pink Fs 1.5L, 8114107 (8114107)
- BIOBOR Diesel Fuel Additive, Biocide, JF, 16 oz, Diesel Engines, Biocide and Lubricant (BB16EZ01US-2)
- BATTERY DOCTOR Protector and Charg Monitor, Black, Copper (20099)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (20069)
- BATTERY DOCTOR Battery Disconnect Switch, Red/Black, 17"L (20340)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 6, 12 (20026)
- BATTERY DOCTOR Batt Charger/Maintainer, Auto, 12/24V, CEC (20068)
- BATTERY DOCTOR Battery Isolator, Black, Steel (20092)
- QUICKCABLE Jump Start Connector (509699-001)
- Battery Doctor Automotive Battery Accessories