Shop All Automotive Jump Starters
Battery Doctor
Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12
Mfr # 20060
Zoro # G3956970
original price:
$63.99
5% off
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1/4A @ 12V
- Application For Cars, Motorcycles, Boats, RVs, ATVs, Gas Powered Golf Carts
- Includes Alligator Clips, Ring Terminals
- Material Plastic
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Doctor
- MFR # 20060
- Zoro # G3956970
- UPC # 010054200608
- Country of Origin China
- Category Automotive Jump Starters
Dimensions
Length | 6" |
Overall Depth | 1 1/2 in |
Overall Height | 6 in |
Overall Width | 3 1/4 in |
AC Cord Length | 6 ft |
Cable Length | 6.5 ft |
Power Cord Length | 6 ft |
Description
Battery Charger and Maintainer, Charger Style Handheld Portable, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Charging Current @ Voltage 4A @ 12V, Maintaining Current @ Voltage 4 A @ 12V, Cable Length 6.5 ft, Cable Wire Gauge 14 AWG, Charge Type Smart, Charger Function Charging, Maintaining, Connector Type Alligator Clip, Quick Disconnect to Ring, Housing Material Plastic, Includes Alligator Clips, Ring Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS BLACK/63IN SINGLE LID DAKOTA/97-03 FORD FLARE (TBS-63-BLK)
- POWERBUILT 3Pc 4" Cylinder Hose Stone (Coarse Grit#120) (647360)
- VALTERRA Valterra T1029-2 Termination Adapter - 3" Slip Hub, Round (T1029-2)
- SUPERCOOL A/C Compressor PAG Lubricant Plastic Bottle Red/Yellow Tint (P100-8)
- DEWALT 100A StarterCharger (DXAEC100)
- NOCO Jump Charger (GB50)
- FLAREALERT Battery Jump Starter, Input 1A, 12V, 10 ga. (JSL-12000)
- SCHUMACHER ELECTRIC 2000A Peak 12V Jumpstarter (DSR141)
- SCHUMACHER ELECTRIC DSR Proseries Professional Jump Starter, 525CA, 2200A, 400W Inverter w/ 2 AC plugs - (DSR116)
- GOODALL MFG 12V 5000 Amp StartAll Corded Jump Pack (GDLJP-12-5000T)
- TOPDON 3000 Peak Amp Battery Jumpstarter, Power Bank, and LED Flashlight (JS3000)
- Battery Doctor Automotive Jump Starters