Shop All Automotive Battery Accessories
Battery Doctor
Battery Charger, 120V, 8/4/2A
Mfr # 20085
Zoro # G2430285
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 8/4/2A @ 12V
- Application 12V Smart Battery Charger/Maintainer
- Includes Ring Terminals and Alligator Clips
- Material Plastic
- Type Smart Charger/Maintainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20085
- Zoro # G2430285
- UPC # 010054200851
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Cable Length | 8 ft |
Overall Height | 2 1/8 in |
AC Cord Length | 6 ft |
Overall Depth | 3 1/2 in |
Overall Width | 3 1/2 in |
Description
Battery Charger and Maintainer, Charger Style Handheld Portable, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Cable Length 8 ft, Charge Type Smart, Charger Function Charging, Maintaining, Includes Ring Terminals and Alligator Clips, Overall Depth 3 1/2 in, Overall Height 2 1/8 in, Overall Width 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: OR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 9-13/16 in.Lx3-11/16 in.dia. (BF46015)
- WHITECAP IND BOAT DRAIN PLUG Garboard; 1/2 Inch Diameter; Brass (S-5052C)
- VELVAC Kit, F550 Door Adapter, 2020Xg, Rh (748568)
- BALDWIN FILTERS Fuel Filter, 7-7/32 x 3-11/16 x 7-7/32 In (BF7940)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (20063)
- BATTERY DOCTOR Battery Isolator, Black, Steel (20090)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 6, 12 (20028)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 6, 12 (20026)
- BATTERY DOCTOR Battery Isolator, Black, Steel (20092)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (20069)
- ILC Replacement For FLOW RITE BAY7A10 (BA-Y7A-10)
- Battery Doctor Automotive Battery Equipment