Shop All Automotive Battery Terminal Components & Parts
Battery Doctor
Battery Bolt, Silver, Steel
Mfr # 20251
Zoro # G3531823
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12V Batteries
- Color Silver
- Connection Material Steel
- Housing Material Heat Treated Steel
- Max. Voltage 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20251
- Zoro # G3531823
- UPC # 010054202510
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Bolt |
For Use With | 12V Batteries |
Color | Silver |
Connection Material | Steel |
Housing Material | Heat Treated Steel |
Max. Voltage | 24V |
Polarity | Positive/Negative |
Features | Replaces Standard 5/16" Battery Terminal Bolt; Color-Coded Polypropylene Levers; No Tools Required; Cam Action Tightens And Loosens Bolts; Sold in Pairs; Heat Treated Steel |
Color Code | Silver |
Type | Quick Release Battery Disconnect Bolts |
Application | 12V Batteries |
Maximum Voltage | 24V |
Material | Steel |
Contact Material | Steel |
Compatible Product Type | 12V Battery |
Description
Battery Bolt, Color Silver, Connection Material Steel, Housing Material Heat Treated Steel, Features Cam Action Tightens and Loosens Bolts, Color-Coded Polypropylene Levers, No Tools Required, Replaces Standard 5/16 in Battery Terminal Bolt, Compatible Product Type 12V Battery, Material Steel, Maximum Voltage 24V, Polarity Negative, Positive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 60, BL-660 (BL-660)
- ACCUFORM Steering Wheel Cover, This Vehicle, 16 In. (KDD813)
- GENERAL TOOLS CALIPER 3-POCKET (GN132ME)
- MAGNAFLOW MUFF S/S 24" X 2-1/2", C/O (12286)
- BATTERY DOCTOR Battery Disconnect Cap, 4 to 6 AWG, Black (20158)
- BATTERY DOCTOR Dual Fuse Holder, Black, Red, Copper (30003)
- BATTERY DOCTOR Fuse Block, Black, Copper (30111)
- BATTERY DOCTOR Bolt, Brass, Brass, Positive/Negative (30600)
- BATTERY DOCTOR Momentary Push-on Button Switch, Black (20303)
- BATTERY DOCTOR Start/Ignition Accessory Panel, Silver (20283)
- BATTERY TENDER Fused Ring Terminal Harness, 18 In (081-0069-6)
- Battery Doctor Automotive Battery Terminal Components & Parts