Shop All Fuse Assortments
Battery Doctor
Automotive Fuse Kits, ATM/Mini Series, 5A to 30A, Not Rated
Mfr # 30913
Zoro # G306624969
product price: $2.79
/ea
Sold in multiples of 6 for $16.74
$16.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Body Style Mini Blade
- Series ATM/Mini
- Amps 5A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 30913
- Zoro # G306624969
- UPC # 010054309134
- Country of Origin Taiwan, Province of China
- Category Fuse Assortments
Details
Item | Automotive Fuse Kits |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Body Style | Mini Blade |
Series | ATM/Mini |
Amps | 5A to 30A |
Color Code | Tan |
Description
Low Prof ATM Mini-Fuse-5A-Tan-5 piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSU25)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- WINNIE INDUSTRIES Electrical Box, Junction Box, 2 Gang, Galvanized Zinc, T (WTBOX232)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30 A, Not Rated (BP/ATM-A8-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30A, Not Rated (BP/ATM-A8-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 42 Fuses Included K Class, 5 A to 30 A, Not Rated (NO.43)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included 10 A to 30 A, Not Rated (BP/ATC-A5-RP)
- PROAIRE Hard Start Capacitor Kit (PHSK-1-3T)
- EATON BUSSMANN Automotive Fuse Kit, 6 Fuses Included H(K) Class, 20 A to 60 A, 250V AC (3261187)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 80 Fuses Included 2 A to 30A, Not Rated (CDY10TRY-ATM)
- Battery Doctor Fuse Assortments