Shop All Automotive Fuses
Battery Doctor
Automotive Fuse, 7.5A, Not Rated
Mfr # 24807
Zoro # G506624981
product price: $3.39
/ea
Sold in multiples of 6 for $20.34
$20.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- Equivalent Series ATR/Micro2
- Amps 7.5A
- AC Voltage Rating Not Rated
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 24807
- Zoro # G506624981
- UPC # 010054248075
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
DC Voltage Rating | Not Rated |
Equivalent Series | ATR/Micro2 |
Amps | 7.5A |
AC Voltage Rating | Not Rated |
Body Style | Blade |
Item | Automotive Fuse |
Color Code | Brown |
Description
Minblade2 Fuse-7.5A-Brown-5 piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP ENTERPRISE Hp 6 Foot, 10 Amp, Nema 5-15P To Iec320-C13 Us Power Cord (Plugs (AF556A)
- BRYANT Enclosed Rotary Motor Controller, Three Pole, 30A 600V AC, Trminal Scrws, Thermoplastic 4X Enclosure (664X33D)
- TEDDICO BWF BWF Weatherproof Cover, 1 -Gang, Metal (FGV-1DCV)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 2-Pole (EDSC175-F2)
- BATTERY DOCTOR Toggle Switch, SPST, Silver (20509)
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Black (20530)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20387)
- BATTERY DOCTOR Rocker Switch, Black, On/Off (20525)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20188)
- BATTERY DOCTOR Battery Disconnect Switch, In-Line (20393)
- DISCO Low Profile Mini Blade Fuses 10 Amp Red Type ATM PK5 (10831PK)
- Battery Doctor Automotive Fuses