Shop All Automotive Fuses
Battery Doctor
Automotive Fuse, 5A, Not Rated
Mfr # 24105
Zoro # G006624979
product price: $2.75
/ea
Sold in multiples of 6 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- Body Style Blade
- Amps 5A
- DC Voltage Rating Not Rated
- Equivalent Series ATM/Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 24105
- Zoro # G006624979
- UPC # 010054241052
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
AC Voltage Rating | Not Rated |
Body Style | Blade |
Amps | 5A |
DC Voltage Rating | Not Rated |
Equivalent Series | ATM/Mini |
Item | Automotive Fuse |
Color Code | Green |
Description
Minblade2 Fuse-30A-Green-5 piece Retail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.59 to 0.65A (A.71)
- POWER FIRST Displacement Connector, 18-14 AWG, PK50 (22EW66)
- SOUTHWIRE 500'BLK 14 Str BLDGWire, 500PK (22955958)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G17)
- BATTERY DOCTOR Battery Disconnect Switch, In-Line (20393)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20314)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20128)
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Black (20507)
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Black (20530)
- BATTERY DOCTOR Toggle Switch, SPST, Black, Panel Mount (20505)
- GROTE Flasher, 3-Pin LED Applications (44110)
- Battery Doctor Fuses