Shop All Automotive Fuses
Battery Doctor
Automotive Fuse, 20A, Not Rated
Mfr # 24820
Zoro # G906629579
Sold in multiples of 6 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Equivalent Series ATR/Micro2
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
- Body Style Mini Blade
- Color Code Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Doctor
- MFR # 24820
- Zoro # G906629579
- UPC # 010054248204
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Equivalent Series | ATR/Micro2 |
DC Voltage Rating | Not Rated |
AC Voltage Rating | Not Rated |
Amps | 20A |
Item | Automotive Fuse |
Body Style | Mini Blade |
Color Code | Yellow |
Description
Taps For Vacant Energized Slots in Mini
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC (7242)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037)
- SUPERIOR ELECTRIC 30 Amp Male NEMA L14-30P to 50 Amp Female NEMA 14-50R Adapter Plug for RV (RVA1592)
- CAROL 10 AWG 5 Conductor Carolprene Portable Cord 600V 250 ft. BK (09005.35.01)
- BATTERY DOCTOR Toggle Switch, SPST, 1-1/2" Outside H (20501)
- BATTERY DOCTOR Master Disconnect Switch, Negative, 12/24V (20243-7)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20128)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20257)
- BATTERY DOCTOR Heavy Duty Push Pull Switch, Panel Mount (20300)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20387)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- Battery Doctor Automotive Fuses