Shop All Automotive Breakers & Fuse Boxes
Battery Doctor
Automotive Circuit Breaker, 31200 Series, 200 A
Mfr # 31209
Zoro # G3809386
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 31200
- Height 1.5 in
- Reset Type Manual
- Voltage 42V DC
- Material of Construction Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 31209
- Zoro # G3809386
- UPC # 010054312097
- Country of Origin China
- Category Automotive Breakers & Fuse Boxes
Dimensions
Height | 1.5 in |
Depth | 3.0 in |
Width | 1.62 in |
Stud Size | 1/4" |
Overall Depth | 1 in |
Overall Height | 1 7/8 in |
Overall Width | 2 7/8 in |
Description
Automotive Circuit Breaker, Mount Type Bolt On, Mount Style Surface, Current Rating 200 A, Voltage Rating 42V DC, Interrupt Rating 200 A at 12V DC, Terminal Connection Stud, Circuit Breaker Type Heavy Duty Circuit Breaker, Compatible Product Type 12V Electrical Systems, Housing Material Thermoplastic, Overall Depth 1 in, Overall Height 1 7/8 in, Overall Width 2 7/8 in, Reset Type Manual, Series 31200, Standards RoHS Compliant, SAE JI625, Stud Size 1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL START Camo Pac Battery Jump Starter (554)
- AXXESS INTEGRATE BY METRA Radio Repl If, Hyundai/Kia 2012+ (AXDISHK1)
- ATTWOOD Attwood 911526-1 90° P-Trap Fuel Tank Vents (911526-1)
- MAIN FILTER WIX A03A25C Replacement/Interchange Spin-On Filter (MF0058014)
- BATTERY DOCTOR Toggle Switch Cover, Silver (20563)
- BATTERY DOCTOR Toggle Switch Cover, Carbon Fiber (20561)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 100 A (31202)
- BATTERY DOCTOR Toggle Switch Cover, Switch Collar Mount (20565)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 180 A (31208)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 150 A (31206)
- GROTE Circuit Breaker, Mini, Type I, 30A (82-2344)
- Battery Doctor Automotive Breakers & Fuse Boxes