Shop All Electrical Wire & Cable
Battery Doctor
22 AWG 1 Conductor Stranded Primary Wire 100 ft. RD
Mfr # 87-9100
Zoro # G8600541
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Color Red
- Number of Conductors 1
- Length 100 ft
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 87-9100
- Zoro # G8600541
- UPC # 010054811255
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 100 ft |
Wire Size (Wire and Cable) | 22 AWG |
Spool Length | 100 ft. |
Nominal Outside Dia. | 0.08 in |
Wire Size - Wire and Cable | 22 AWG |
Length (Straight Wireway) | 100 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 22 AWG, Insulation Material PVC, Wire Color Red, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Red, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS BOX OF 20 IRON LB 3/4IN CONDUIT OUTLET BODIES AND BOX, 20PK (LB27)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-12D)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1-R)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9110)
- BATTERY DOCTOR 14 AWG 1 Conductor Stranded Primary Wire 100 ft. VT (81084)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-9101)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-9102)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9107)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-9111)
- SOUTHWIRE Diesel Locomotive Cable, 2/0 AWG, Tinned copper, NONE, Black, Sold by the FT (167022R108)
- Battery Doctor Electrical Wire & Cable