Shop All Electrical Wire & Cable
Battery Doctor
14 AWG 1 Conductor Stranded Primary Wire 100 ft. VT
Mfr # 81084
Zoro # G8600051
original price:
$41.32
41% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Color Violet
- Number of Conductors 1
- Length 100 ft
- Jacket Color Violet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 81084
- Zoro # G8600051
- UPC # 010054810845
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 100 ft |
Wire Size (Wire and Cable) | 14 AWG |
Wire Size - Wire and Cable | 14 AWG |
Spool Length | 100 ft. |
Nominal Outside Dia. | 0.12 in |
Length (Straight Wireway) | 100 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 14 AWG, Insulation Material PVC, Wire Color Violet, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Violet, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Indicator Light, Amber, 120V (20C847)
- YELLOW JACKET Cable Protector, 3 Ft. L, Yellow/Black (YJ5-125-Y/B)
- SQUARE D Circuit breaker accessory, PowerPacT H/J/L/M/P/R, auxiliary switch, OF/SD/SDE (S29452)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 150A, 300V AC, Non-Indicating (A3T150)
- BATTERY DOCTOR 20 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-2011)
- BATTERY DOCTOR 20 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-2006)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9107)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9110)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9100)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-9106)
- MARMON HOME IMPROVEMENT PROD 14-2 Underground Feeder Cable With Ground - 25 ft. (853143)
- Battery Doctor Electrical Wire & Cable