Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, UPS, 6V DC, 5 Ah, Cabling, F1 Terminal
Mfr # CYBERPOWER-STANDBY CPS180PHV
Zoro # G304896931
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UPS
- Voltage - Batteries 6V DC
- Capacity - Batteries 5 Ah
- Battery Connection Cabling, F1 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # CYBERPOWER-STANDBY CPS180PHV
- Zoro # G304896931
- UPC # 740737295514
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | UPS |
Voltage - Batteries | 6V DC |
Capacity - Batteries | 5 Ah |
Battery Connection | Cabling, F1 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RA-250F)
- DELTA GROUP ELECTRONICS Standard Compact Micro Drive VFD2A5MS11ANSAA (VFD2A5MS11ANSAA)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- STI Ezpath Series 33 Extension (EZD33E)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSXS1500 XS 1500 UPS Battery, 12V DC, 7 Ah (APC-BACK-UPSXS1500 XS 1500)
- BATTERY CLERK UPS Battery, 6V DC, 5 Ah, Cabling, F1 Terminal (AMSTRON-AP-640F1)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSES BE550G UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BACK-UPSES BE550G)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1075)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-412-D DUAL)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC, 10 Ah (RBC43)
- Battery Clerk Uninterruptible Power Supplies (UPS) Accessories