Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, UPS, 6V DC, 12 Ah, Cabling, F1 Terminal
Mfr # UNISYS-PATRIOT PRO II 1000VA
Zoro # G304895217
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UPS
- Voltage - Batteries 6V DC
- Capacity - Batteries 12 Ah
- Battery Connection Cabling, F1 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # UNISYS-PATRIOT PRO II 1000VA
- Zoro # G304895217
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | UPS |
Voltage - Batteries | 6V DC |
Capacity - Batteries | 12 Ah |
Battery Connection | Cabling, F1 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Contact, 2 ga., 175A, PK10 (123105-010)
- IDEAL Twist On Wire Connector, 22-10 AWG, PK150 (30-241J)
- 3M Shrink Tubing, 0.063in ID, Clear, 4ft, PK25 (FP301-1/16-48"-CLEAR-25 PCS)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328R)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, NB Terminal (EATON-POWERWARE PW3110-425VA)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-400-D DUAL)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RT2U 72V VERSION)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F2 Terminal (VISION-CP1250 CP1250H)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1075)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- Battery Clerk Uninterruptible Power Supplies (UPS) Accessories