Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, UPS, 6V DC, 12 Ah, Cabling, F1 Terminal
Mfr # DATASAFE-NPX-50T NPX50T .25
Zoro # G304897082
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UPS
- Voltage - Batteries 6V DC
- Capacity - Batteries 12 Ah
- Battery Connection Cabling, F1 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # DATASAFE-NPX-50T NPX50T .25
- Zoro # G304897082
- UPC # 740737290274
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | UPS |
Voltage - Batteries | 6V DC |
Capacity - Batteries | 12 Ah |
Battery Connection | Cabling, F1 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW353)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Gray (HS367-S50-GRAY)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 480V AC, Actuator Location: Top (11CX12)
- ANCOR Green 8 AWG Tinned Copper Wire - 500' (111350)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1075)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, NB Terminal (EATON-POWERWARE PW3110-425VA)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (MINUTEMAN-PML 9002)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RT2U 72V VERSION)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-412-D DUAL)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1050)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 2.5 Ah, Detachable Cable (6EP1935-6MD31)
- Battery Clerk Uninterruptible Power Supplies (UPS) Accessories