Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, UPS, 12V DC, 8 Ah, Cabling, NB Terminal
Mfr # YUASA-YLM18-12 YLM1812
Zoro # G304896979
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UPS
- Voltage - Batteries 12V DC
- Capacity - Batteries 8 Ah
- Battery Connection Cabling, NB Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # YUASA-YLM18-12 YLM1812
- Zoro # G304896979
- UPC # 740737316905
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | UPS |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 8 Ah |
Battery Connection | Cabling, NB Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 2 Hr (FD32HW)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-50228-10)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1BBA-R63/C)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (775)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPS BR500 120V UPS Battery, 12V DC, 8 Ah (APC-BACK-UPS BR500 120V)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1075)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1050)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA500)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, NB Terminal (EATON-POWERWARE PW3110-425VA)
- PRECISION Battery Backup Kit for ELR150 Power Supply (BT150 07 ELR BAT BCKUP KIT 02789 06 ASM)
- Battery Clerk Uninterruptible Power Supplies (UPS) Accessories