Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal
Mfr # SOLAHD-SDU500-5
Zoro # G304896702
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UPS
- Voltage - Batteries 12V DC
- Capacity - Batteries 8 Ah
- Battery Connection Cabling, F2 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # SOLAHD-SDU500-5
- Zoro # G304896702
- UPC # 740737280558
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | UPS |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 8 Ah |
Battery Connection | Cabling, F2 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Panel Mount Snap Action Switch, Plunger Actuator, DPDT, 10A @ 240V AC Contact Rating (2DM1)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 500 Feet (18SS316L500)
- PROXIMITY Double Sided Paddle (PLS2-PL2)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 4A, 600V AC, Non-Indicating (CCMR004)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (POWER-RITE PRB127)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (MINUTEMAN-PML 9002)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSES BE550G UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BACK-UPSES BE550G)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RT2U 72V VERSION)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1075)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA412 SOLAR LINEAR)
- BATTERY TECHNOLOGY UPS Battery, APC BACK-UPS BE450G, 12V DC, 7 Ah (APCRBC110-SLA110)
- Battery Clerk Uninterruptible Power Supplies (UPS) Accessories