Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal
Mfr # GE-ENERGY VH 1500 VA
Zoro # G304896948
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UPS
- Voltage - Batteries 12V DC
- Capacity - Batteries 8 Ah
- Battery Connection Cabling, F2 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # GE-ENERGY VH 1500 VA
- Zoro # G304896948
- UPC # 740737355775
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | UPS |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 8 Ah |
Battery Connection | Cabling, F2 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, B Curve (M9F21206)
- GE Outlet Pwr Outdoor 30A (U013P)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-6510)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (MINUTEMAN-PML 9002)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, NB Terminal (EATON-POWERWARE PW3110-425VA)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSES BE550G UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BACK-UPSES BE550G)
- BATTERY CLERK UPS Battery, 6V DC, 5 Ah, Cabling, F1 Terminal (AMSTRON-AP-640F1)
- BATTERY CLERK UPS Battery, Compatible with APC BN700MC UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BN700MC)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (POWER-RITE PRB127)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F2 Terminal (VISION-CP1250 CP1250H)
- Battery Clerk Power Systems