Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, UPS, 12V DC, 75 Ah, Cabling, IT Terminal
Mfr # EATON-POWERWARE 153302035-001
Zoro # G304897020
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UPS
- Voltage - Batteries 12V DC
- Capacity - Batteries 75 Ah
- Battery Connection Cabling, IT Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # EATON-POWERWARE 153302035-001
- Zoro # G304897020
- UPC # 740737275646
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | UPS |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 75 Ah |
Battery Connection | Cabling, IT Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-240-AKA-060)
- L.H. DOTTIE L.H. Dottie 3/'' Anti-Short Bushing, 500PK (4)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSXS1500 XS 1500 UPS Battery, 12V DC, 7 Ah (APC-BACK-UPSXS1500 XS 1500)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA500)
- BATTERY CLERK UPS Battery, Compatible with APC BN700MC UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BN700MC)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- BATTERY CLERK UPS Battery, 6V DC, 5 Ah, Cabling, F1 Terminal (AMSTRON-AP-640F1)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-400-D DUAL)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 2.5 Ah, Detachable Cable (6EP1935-6MD31)
- Battery Clerk Power Systems