Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal
Mfr # OPTI-UPS-VS500 500VS
Zoro # G304896955
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UPS
- Voltage - Batteries 12V DC
- Capacity - Batteries 7 Ah
- Battery Connection Cabling, F2 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # OPTI-UPS-VS500 500VS
- Zoro # G304896955
- UPC # 740737347381
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | UPS |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 7 Ah |
Battery Connection | Cabling, F2 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, spring clamp terminal, 1NO (ZBE1015)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412363608C)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, 2-1/2" MNPT (9038CW32)
- DRYCONN WATRPRF WIRE CONCTR 2PK (20238)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA412 SOLAR LINEAR)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSXS1500 XS 1500 UPS Battery, 12V DC, 7 Ah (APC-BACK-UPSXS1500 XS 1500)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (POWER-RITE PRB127)
- BATTERY CLERK UPS Battery, 6V DC, 5 Ah, Cabling, F1 Terminal (AMSTRON-AP-640F1)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-412-D DUAL)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPS BR500 120V UPS Battery, 12V DC, 8 Ah (APC-BACK-UPS BR500 120V)
- VERTIV Liebert Gxt5 288V Ebc (GXT5-EBC288VRT4U)
- Battery Clerk Power Systems