Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal
Mfr # OPTI-UPS-2000
Zoro # G304897136
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UPS
- Voltage - Batteries 12V DC
- Capacity - Batteries 7 Ah
- Battery Connection Cabling, F2 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # OPTI-UPS-2000
- Zoro # G304897136
- UPC # 740737347435
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | UPS |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 7 Ah |
Battery Connection | Cabling, F2 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC (BP/GMA-5A)
- FLUKE NETWORKS Cable Tester Kit, Verifier (MS2-KIT/WWG 3084134)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (CCP0.25BK500)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (ML1-040-AR3)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA412 SOLAR LINEAR)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1050)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (MINUTEMAN-PML 9002)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPS BR500 120V UPS Battery, 12V DC, 8 Ah (APC-BACK-UPS BR500 120V)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (POWER-RITE PRB127)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- Battery Clerk Power Systems