Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal
Mfr # LIFTMASTER-LA412 RESIDENTIAL GATE OP
Zoro # G304896863
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UPS
- Voltage - Batteries 12V DC
- Capacity - Batteries 7 Ah
- Battery Connection Cabling, F2 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # LIFTMASTER-LA412 RESIDENTIAL GATE OP
- Zoro # G304896863
- UPC # 740737351685
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | UPS |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 7 Ah |
Battery Connection | Cabling, F2 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS1F3)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412242412SSC)
- PROXIMITY Level Switch, Capacitive (CLS2-W11RK1-019)
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16B)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPS BR500 120V UPS Battery, 12V DC, 8 Ah (APC-BACK-UPS BR500 120V)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA412 SOLAR LINEAR)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-400-D DUAL)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSXS1500 XS 1500 UPS Battery, 12V DC, 7 Ah (APC-BACK-UPSXS1500 XS 1500)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-412-D DUAL)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSES BE550G UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BACK-UPSES BE550G)
- SPIRIT 2 To 1 Input Dual Power (DPIV10)
- Battery Clerk Uninterruptible Power Supplies (UPS) Accessories