Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F2 Terminal
Mfr # BEST POWER-PW5125 3000I RM
Zoro # G304896894
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UPS
- Voltage - Batteries 12V DC
- Capacity - Batteries 5 Ah
- Battery Connection Cabling, F2 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # BEST POWER-PW5125 3000I RM
- Zoro # G304896894
- UPC # 740737274786
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | UPS |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 5 Ah |
Battery Connection | Cabling, F2 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ENCLOSURE PLATES OR COVERS OPT-X UHD 2U BRUSH GURD (5RBSH-2UN)
- LEVITON Toggle Switch Br Sw Tgl Tr 3W 20A120/277Vac (1223-2L)
- PANDUIT 15.1" L Cable Tie NAT PK 1000 (BT4S-M)
- MIDWEST FASTENER #2 Copper Split Bolts 2PK (76207)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSXS1500 XS 1500 UPS Battery, 12V DC, 7 Ah (APC-BACK-UPSXS1500 XS 1500)
- BATTERY CLERK UPS Battery, 6V DC, 5 Ah, Cabling, F1 Terminal (AMSTRON-AP-640F1)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F2 Terminal (VISION-CP1250 CP1250H)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSES BE550G UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BACK-UPSES BE550G)
- BATTERY CLERK UPS Battery, Compatible with APC BN700MC UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BN700MC)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (POWER-RITE PRB127)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- Battery Clerk Uninterruptible Power Supplies (UPS) Accessories