Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, Compatible with Ultra Brand New -1000AP UPS Battery, 12V DC, 7 Ah
Mfr # Brand-New-1000AP-Ultra-12V-7Ah-UPS
Zoro # G304897259
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compatible with Ultra Brand New -1000AP UPS Battery
- Voltage - Batteries 12V DC
- Capacity - Batteries 7 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # Brand-New-1000AP-Ultra-12V-7Ah-UPS
- Zoro # G304897259
- UPC # 740737278340
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | Compatible with Ultra Brand New -1000AP UPS Battery |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 7 Ah |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ3R, 200A (MHF364R)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell-Pro Heavy Duty Duplex Receptacles (5362WWR)
- MURR ELEKTRONIK AMMS 10-44/1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1, 2 A, 12 mm screw-type terminal (50040)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1816A)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F2 Terminal (VISION-CP1250 CP1250H)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSXS1500 XS 1500 UPS Battery, 12V DC, 7 Ah (APC-BACK-UPSXS1500 XS 1500)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-412-D DUAL)
- BATTERY CLERK UPS Battery, Compatible with APC BN700MC UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BN700MC)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (MINUTEMAN-PML 9002)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- EATON Relay Card - Ms (RELAY-MS)
- Battery Clerk Power Systems