Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, Compatible with Tripp Lite SMART500 UPS Battery, 6V DC, 12 Ah
Mfr # TRIPP LITE-SMART500
Zoro # G304897242
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compatible with Tripp Lite SMART500 UPS Battery
- Voltage - Batteries 6V DC
- Capacity - Batteries 12 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # TRIPP LITE-SMART500
- Zoro # G304897242
- UPC # 740737293299
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | Compatible with Tripp Lite SMART500 UPS Battery |
Voltage - Batteries | 6V DC |
Capacity - Batteries | 12 Ah |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 50ft (30-VG-3000B-G3)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (A8N64)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2051)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 25ft - Black (BS-XO-200-25BP-BK)
- BATTERY CLERK UPS Battery, Compatible with APC BN700MC UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BN700MC)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (MINUTEMAN-PML 9002)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, NB Terminal (EATON-POWERWARE PW3110-425VA)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSES BE550G UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BACK-UPSES BE550G)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-400-D DUAL)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSXS1500 XS 1500 UPS Battery, 12V DC, 7 Ah (APC-BACK-UPSXS1500 XS 1500)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC133-SLA133)
- Battery Clerk Uninterruptible Power Supplies (UPS) Accessories