Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, Compatible with Best Power FERRUPS FE1.15KVA UPS Battery, 12V DC, 75 Ah
Mfr # BEST POWER-FERRUPS FE1.15KVA
Zoro # G704897071
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Compatible with Best Power FERRUPS FE1.15KVA UPS Battery
- Voltage - Batteries 12V DC
- Capacity - Batteries 75 Ah
- Battery Connection Cabling, IT Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # BEST POWER-FERRUPS FE1.15KVA
- Zoro # G704897071
- UPC # 740737262349
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | Compatible with Best Power FERRUPS FE1.15KVA UPS Battery |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 75 Ah |
Battery Connection | Cabling, IT Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (311425)
- SUPERIOR ELECTRIC 6ft 16 Gauge Extension Cord, 3 Prong Grounded, 3 Outlets, with Low Profile Flat Plug - Black (SE1541)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ24)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RT2U 72V VERSION)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-412-D DUAL)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-400-D DUAL)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F2 Terminal (VISION-CP1250 CP1250H)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSES BE550G UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BACK-UPSES BE550G)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (MINUTEMAN-PML 9002)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10)
- Battery Clerk Power Systems