Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, Compatible with APC SU3000RM SU3000RMNETUB12220 UPS Battery, 12V DC, 8 Ah
Mfr # APC-SU3000RM SU3000RMNETUB12220
Zoro # G304896917
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compatible with APC SU3000RM SU3000RMNETUB12220 UPS Battery
- Voltage - Batteries 12V DC
- Capacity - Batteries 8 Ah
- Battery Connection Cabling, NB Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # APC-SU3000RM SU3000RMNETUB12220
- Zoro # G304896917
- UPC # 740737315304
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | Compatible with APC SU3000RM SU3000RMNETUB12220 UPS Battery |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 8 Ah |
Battery Connection | Cabling, NB Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC CABLE SYSTEMS Armored Cable, 12 Awg Cable, 2 -Conductor, Copper Conductor, Pvc Insulation (68580023)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 63 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS80BGK)
- ABB MLBL-01W, LED BLOCK, WHITE, 24 VDC, 2 POS (MLBL-01W)
- OMRON Proximity Sensor, Capacitive, 30mm, PNP, NO (E2K-X15MF1)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RT2U 72V VERSION)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSES BE550G UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BACK-UPSES BE550G)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPS BR500 120V UPS Battery, 12V DC, 8 Ah (APC-BACK-UPS BR500 120V)
- BATTERY CLERK UPS Battery, 6V DC, 5 Ah, Cabling, F1 Terminal (AMSTRON-AP-640F1)
- BATTERY CLERK UPS Battery, Compatible with APC BN700MC UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BN700MC)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA412 SOLAR LINEAR)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, 7 Ah, Detachable Cable (RBC32)
- Battery Clerk Power Systems