Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, Compatible with APC SmartUPS RT 48VSURTA48XLBP UPS Battery, 12V DC, 7 Ah
Mfr # APC-SMARTUPS RT 48VSURTA48XLBP
Zoro # G304896825
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compatible with APC SmartUPS RT 48VSURTA48XLBP UPS Battery
- Voltage - Batteries 12V DC
- Capacity - Batteries 7 Ah
- Battery Connection Cabling, F2 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # APC-SMARTUPS RT 48VSURTA48XLBP
- Zoro # G304896825
- UPC # 740737345417
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | Compatible with APC SmartUPS RT 48VSURTA48XLBP UPS Battery |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 7 Ah |
Battery Connection | Cabling, F2 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Parallel 30 Amp Cable (PC30A)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA L6-20R (YGP023F)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (OLB-2M)
- SIEMENS Non-Illuminated Selector Switch, 22mm Sz (3SU1150-2BM60-1LA0)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (POWER-RITE PRB127)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSXS1500 XS 1500 UPS Battery, 12V DC, 7 Ah (APC-BACK-UPSXS1500 XS 1500)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F2 Terminal (VISION-CP1250 CP1250H)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA500)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RT2U 72V VERSION)
- FLUIDMASTER CONNECTR 3/8""X3/8""X60"" (6W60)
- Battery Clerk Uninterruptible Power Supplies (UPS) Accessories