Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, Compatible with APC Smart-UPSXL1500 RM UPS Battery, 12V DC, 8 Ah, Cabling, NB Terminal
Mfr # APC-SMART-UPSXL1500 RM
Zoro # G304897150
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compatible with APC Smart-UPSXL1500 RM UPS Battery
- Voltage - Batteries 12V DC
- Capacity - Batteries 8 Ah
- Battery Connection Cabling, NB Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # APC-SMART-UPSXL1500 RM
- Zoro # G304897150
- UPC # 740737310392
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | Compatible with APC Smart-UPSXL1500 RM UPS Battery |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 8 Ah |
Battery Connection | Cabling, NB Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Hercules - O Shield (531-SWHO)
- K & H INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 120VAC Voltage (RTBB3L-WW-J12F)
- HUBBELL 30A Watertight Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611SW)
- 3M Shrink Tubing, 0.75in ID, Clear, 50ft (FP301-3/4-50'-CLEAR-SPOOL)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1075)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSES BE550G UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BACK-UPSES BE550G)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (POWER-RITE PRB127)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSXS1500 XS 1500 UPS Battery, 12V DC, 7 Ah (APC-BACK-UPSXS1500 XS 1500)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1050)
- APC UPS Battery, 48V DC, Connectors (RBC27)
- Battery Clerk Uninterruptible Power Supplies (UPS) Accessories