Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, Compatible with APC Smart-UPS SUA1000I UPS Battery, 12V DC, 12 Ah
Mfr # APC-SMART-UPS SUA1000I
Zoro # G804897018
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Compatible with APC Smart-UPS SUA1000I UPS Battery
- Voltage - Batteries 12V DC
- Capacity - Batteries 12 Ah
- Battery Connection Cabling, F2 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # APC-SMART-UPS SUA1000I
- Zoro # G804897018
- UPC # 740737303943
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | Compatible with APC Smart-UPS SUA1000I UPS Battery |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 12 Ah |
Battery Connection | Cabling, F2 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Cross Fitting, 4.00x4.00, Gray, Steel (F44LC)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 13.81 in H, 12 in W, 5.99 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1412HWPL2LG)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 24/48V AC, 240/480V AC (250SV82B)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F2 Terminal (VISION-CP1250 CP1250H)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-412-D DUAL)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1050)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSXS1500 XS 1500 UPS Battery, 12V DC, 7 Ah (APC-BACK-UPSXS1500 XS 1500)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPS BR500 120V UPS Battery, 12V DC, 8 Ah (APC-BACK-UPS BR500 120V)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA412 SOLAR LINEAR)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- Battery Clerk Uninterruptible Power Supplies (UPS) Accessories