Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, Compatible with APC Matrix 5000 Module MX5000EUW UPS Battery, 12V DC, 75 Ah
Mfr # APC-MATRIX 5000 MODULE MX5000EUW
Zoro # G304896658
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compatible with APC Matrix 5000 Module MX5000EUW UPS Battery
- Voltage - Batteries 12V DC
- Capacity - Batteries 75 Ah
- Battery Connection Cabling, NB Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # APC-MATRIX 5000 MODULE MX5000EUW
- Zoro # G304896658
- UPC # 740737275011
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | Compatible with APC Matrix 5000 Module MX5000EUW UPS Battery |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 75 Ah |
Battery Connection | Cabling, NB Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Contact, F/XAC, XACA, XACA9 (XENG1491)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3624)
- KILLARK Electrical Box, 18 cu in, FSX Device Box, 1 Gang, Malleable Iron, Rectangular (FSX-2M)
- BATTERY CLERK UPS Battery, Compatible with APC BN700MC UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BN700MC)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-400-D DUAL)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (POWER-RITE PRB127)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F2 Terminal (VISION-CP1250 CP1250H)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPS BR500 120V UPS Battery, 12V DC, 8 Ah (APC-BACK-UPS BR500 120V)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSES BE550G UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BACK-UPSES BE550G)
- SPIRIT 2 To 1 Input Dual Power (DPIV10)
- Battery Clerk Power Systems