Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, Compatible with APC BK650MC BK650S BK650X06 UPS Battery, 12V DC, 12 Ah
Mfr # APC-BK650MC BK650S BK650X06
Zoro # G304897143
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Compatible with APC BK650MC BK650S BK650X06 UPS Battery
- Voltage - Batteries 12V DC
- Capacity - Batteries 12 Ah
- Battery Connection Cabling, F2 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # APC-BK650MC BK650S BK650X06
- Zoro # G304897143
- UPC # 740737307521
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | Compatible with APC BK650MC BK650S BK650X06 UPS Battery |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 12 Ah |
Battery Connection | Cabling, F2 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2410ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 125/250V, L14-20R, Black (HBL2410ST)
- BURNDY Copper Cable to Post/Flat, 1 sol (K2C28B1)
- KABLE KONTROL Stainless Steel Cable Clamps - 3/8" Dia - Rubber Insulated - 100 Pcs (CC-5022-C)
- TRUMETER 120Volt 60Hz Round Hour Meter, (711-0150)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-412-D DUAL)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RT2U 72V VERSION)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, NB Terminal (EATON-POWERWARE PW3110-425VA)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (POWER-RITE PRB127)
- BATTERY CLERK UPS Battery, 6V DC, 5 Ah, Cabling, F1 Terminal (AMSTRON-AP-640F1)
- BATTERY CLERK UPS Battery, Compatible with APC BN700MC UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BN700MC)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- Battery Clerk Uninterruptible Power Supplies (UPS) Accessories