Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, Compatible with APC Back-UPS1200 BX1200 UPS Battery, 12V DC, 9 Ah
Mfr # APC-BACK-UPS1200 BX1200
Zoro # G304896757
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compatible with APC Back-UPS1200 BX1200 UPS Battery
- Voltage - Batteries 12V DC
- Capacity - Batteries 9 Ah
- Battery Connection Cabling, F2 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # APC-BACK-UPS1200 BX1200
- Zoro # G304896757
- UPC # 740737365057
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | Compatible with APC Back-UPS1200 BX1200 UPS Battery |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 9 Ah |
Battery Connection | Cabling, F2 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 15-100 psi, Spade Terminals (100L-1-1-15/100-4)
- SQUARE D Molded Case Circuit Breaker, QBM Series 200A, 2 Pole, 240V AC (QBM22200TN)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 5/16" Post - 25-Pack (242285)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA005US)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (MINUTEMAN-PML 9002)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-400-D DUAL)
- BATTERY CLERK UPS Battery, Compatible with APC BN700MC UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BN700MC)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1075)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSES BE550G UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BACK-UPSES BE550G)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA412 SOLAR LINEAR)
- STANDARD10 THP108 PowerBack Utility Return Alert (ST156121)
- Battery Clerk Uninterruptible Power Supplies (UPS) Accessories