Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, Compatible with APC Back-UPS ES50 UPS Battery, 12V DC, 8 Ah, Cabling, F2 Terminal
Mfr # APC-BACK-UPS ES50
Zoro # G304897372
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compatible with APC Back-UPS ES50 UPS Battery
- Voltage - Batteries 12V DC
- Capacity - Batteries 8 Ah
- Battery Connection Cabling, F2 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # APC-BACK-UPS ES50
- Zoro # G304897372
- UPC # 740737353832
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | Compatible with APC Back-UPS ES50 UPS Battery |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 8 Ah |
Battery Connection | Cabling, F2 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5197-1)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 8.00x8.00, Gray, Steel (F88LA)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J181608CHQRWW)
- BATTERY CLERK UPS Battery, 6V DC, 5 Ah, Cabling, F1 Terminal (AMSTRON-AP-640F1)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPS BR500 120V UPS Battery, 12V DC, 8 Ah (APC-BACK-UPS BR500 120V)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, NB Terminal (EATON-POWERWARE PW3110-425VA)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1050)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- BATTERY CLERK UPS Battery, Compatible with APC BN700MC UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BN700MC)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- Battery Clerk Uninterruptible Power Supplies (UPS) Accessories