Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, Compatible with APC Back-UPS ES350T UPS Battery, 12V DC, 3.2 Ah, Cabling, F1 Terminal
Mfr # APC-BACK-UPS ES350T
Zoro # G704896159
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compatible with APC Back-UPS ES350T UPS Battery
- Voltage - Batteries 12V DC
- Capacity - Batteries 3.2 Ah
- Battery Connection Cabling, F1 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # APC-BACK-UPS ES350T
- Zoro # G704896159
- UPC # 740737320063
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | Compatible with APC Back-UPS ES350T UPS Battery |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 3.2 Ah |
Battery Connection | Cabling, F1 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB200N014F2)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13002C)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (11583283)
- EATON Flush Push Button, Non-Illuminated, 22mm (M22-DG-X)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F2 Terminal (VISION-CP1250 CP1250H)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (POWER-RITE PRB127)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-400-D DUAL)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA500)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RT2U 72V VERSION)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1050)
- SIEMENS UPS Battery, 12N868, 24V DC, 1.2 Ah, Detachable Cable (6EP1935-6MC01)
- Battery Clerk Uninterruptible Power Supplies (UPS) Accessories