Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, Compatible with APC Back-UPS ES350R UPS Battery, 12V DC, 3.2 Ah, Cabling, F1 Terminal
Mfr # APC-BACK-UPS ES350R
Zoro # G304896306
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compatible with APC Back-UPS ES350R UPS Battery
- Voltage - Batteries 12V DC
- Capacity - Batteries 3.2 Ah
- Battery Connection Cabling, F1 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # APC-BACK-UPS ES350R
- Zoro # G304896306
- UPC # 740737320056
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | Compatible with APC Back-UPS ES350R UPS Battery |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 3.2 Ah |
Battery Connection | Cabling, F1 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 175A, 500V AC, Non-Indicating (A50QS175-4)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 3R (D224NRB)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, White (XB6DW1B1B)
- HUBBELL Straight Blade Connector, 5-20R, 20A, 125V (HBL1533)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RT2U 72V VERSION)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA500)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F2 Terminal (VISION-CP1250 CP1250H)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPS BR500 120V UPS Battery, 12V DC, 8 Ah (APC-BACK-UPS BR500 120V)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (POWER-RITE PRB127)
- BATTERY CLERK UPS Battery, 6V DC, 5 Ah, Cabling, F1 Terminal (AMSTRON-AP-640F1)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- Battery Clerk Power Systems