Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, Compatible with APC Back-UPS ES 325 BE325 UPS Battery, 12V DC, 3.2 Ah
Mfr # APC-BACK-UPS ES 325 BE325
Zoro # G304895934
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compatible with APC Back-UPS ES 325 BE325 UPS Battery
- Voltage - Batteries 12V DC
- Capacity - Batteries 3.2 Ah
- Battery Connection Cabling, F1 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # APC-BACK-UPS ES 325 BE325
- Zoro # G304895934
- UPC # 740737320025
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | Compatible with APC Back-UPS ES 325 BE325 UPS Battery |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 3.2 Ah |
Battery Connection | Cabling, F1 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2" Trade Size (SGBTL386CL)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CR305E002)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 40 A, Reversing: No (XTCE040D00B)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 45A, 600V AC (OTS45)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (MINUTEMAN-PML 9002)
- BATTERY CLERK UPS Battery, Compatible with APC BN700MC UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BN700MC)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSXS1500 XS 1500 UPS Battery, 12V DC, 7 Ah (APC-BACK-UPSXS1500 XS 1500)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1050)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA500)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA412 SOLAR LINEAR)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 12 Ah, Detachable Cable (6EP1935-6MF01)
- Battery Clerk Power Systems