Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, Compatible with APC Back-UPS Back-UPS BK650 UPS Battery, 12V DC, 14 Ah
Mfr # APC-BACK-UPS BK650
Zoro # G304897273
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compatible with APC Back-UPS Back-UPS BK650 UPS Battery
- Voltage - Batteries 12V DC
- Capacity - Batteries 14 Ah
- Battery Connection Cabling, F2 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # APC-BACK-UPS BK650
- Zoro # G304897273
- UPC # 740737308733
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | Compatible with APC Back-UPS Back-UPS BK650 UPS Battery |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 14 Ah |
Battery Connection | Cabling, F2 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 50A (HBL8452C)
- EATON BUSSMANN UL Class Fuse, TPA Series, Fast-Acting, 20A, Not Rated, Indicating (TPA-B-20)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000A)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5UGJ9)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, NB Terminal (EATON-POWERWARE PW3110-425VA)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSXS1500 XS 1500 UPS Battery, 12V DC, 7 Ah (APC-BACK-UPSXS1500 XS 1500)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA500)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F2 Terminal (VISION-CP1250 CP1250H)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA412 SOLAR LINEAR)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (MINUTEMAN-PML 9002)
- Battery Clerk Power Systems