Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, Compatible with APC Back-UPS 500 BK500EI BK500M BK500MC UPS Battery, 12V DC, 8 Ah
Mfr # APC-BACK-UPS 500 BK500EI BK500M
Zoro # G304897167
$68.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Compatible with APC Back-UPS 500 BK500EI BK500M BK500MC UPS Battery
- Voltage - Batteries 12V DC
- Capacity - Batteries 8 Ah
- Battery Connection Cabling, F2 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # APC-BACK-UPS 500 BK500EI BK500M
- Zoro # G304897167
- UPC # 740737353450
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | Compatible with APC Back-UPS 500 BK500EI BK500M BK500MC UPS Battery |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 8 Ah |
Battery Connection | Cabling, F2 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BN (87-9001)
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025B)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1400-50-BLUE)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 20m (7700-44711-S4U2000)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA412 SOLAR LINEAR)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (MINUTEMAN-PML 9002)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1075)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPS BR500 120V UPS Battery, 12V DC, 8 Ah (APC-BACK-UPS BR500 120V)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (POWER-RITE PRB127)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSXS1500 XS 1500 UPS Battery, 12V DC, 7 Ah (APC-BACK-UPSXS1500 XS 1500)
- SEACHOICE Seachoice 11901 12 V On-Off Push-Pull Switch (8093080)
- Battery Clerk Power Systems