Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Clerk
UPS Battery, 6V DC, 5 Ah, Cabling, F1 Terminal
Mfr # AMSTRON-AP-660F1
Zoro # G104896896
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compatible with Amstron AP-660F1 Sealed Lead Acid Battery. Exact OEM replacement guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water ever. IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only. NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. UL Recognized Component. Buy with confidence. Our backed by easy 30-day returns and 12-month warranty
- Voltage - Batteries 6V DC
- Capacity - Batteries 5 Ah
- Battery Connection Cabling, F1 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AMSTRON-AP-660F1
- Zoro # G104896896
- UPC # 740737296764
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | Compatible with Amstron AP-660F1 Sealed Lead Acid Battery. Exact OEM replacement guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water ever. IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only. NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. UL Recognized Component. Buy with confidence. Our backed by easy 30-day returns and 12-month warranty |
Voltage - Batteries | 6V DC |
Capacity - Batteries | 5 Ah |
Battery Connection | Cabling, F1 Terminal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDRED25)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (LL47)
- TRIPP LITE Power Outlet Strip, 5 Outlets (602-15)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-20-RP)
- BATTERY CLERK UPS Battery, 6V DC, 5 Ah, Cabling, F1 Terminal (AMSTRON-AP-640F1)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (POWER-RITE PRB127)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (MINUTEMAN-PML 9002)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA500)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-412-D DUAL)
- EATON Relay Card - Ms (RELAY-MS)
- Battery Clerk Uninterruptible Power Supplies (UPS) Accessories