Shop All Wheelchair Accessories
Battery Clerk
AJC Zip'r Mobility Zip-r 3 Traveler 12V 12Ah Wheelchair Battery
Mfr # AJC-D12S-P-0-135851
Zoro # G004912313
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-D12S-P-0-135851
- Zoro # G004912313
- Country of Origin China
- Category Wheelchair Accessories
Description
features: ajc brand replacement compatible with a zip'r mobility zip-r 3 traveler wheelchair battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by zip'r mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHO High Profile 18 in.x18 in.x4 in. Wheelchair Cushion (1R1010C)
- WORKMAN'S FRIEND Cream Skin 12Pk-Disp 3.38Oz (WF.BSC.D.03)
- R&R LOTION IC Ivy Block (ICVB-4)
- ESCALI Extra Large Display Bathroom Scale (XL200)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- KARMAN HEALTHCARE Karman Healthcare CU-Ergo-18-Back Cu-Ergo 18 in. Memory Foam Back Cushion (CU-Ergo-18-Back)
- Battery Clerk Wheelchair Accessories