Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Yuasa REW45-12, REW 45-12 12V 9Ah UPS Battery
Mfr # YUASA-REW45-12
Zoro # G104894106
$55.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # YUASA-REW45-12
- Zoro # G104894106
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc yuasa rew45-12, rew 45-12 12v 9ah ups battery features: ajc brand replacement compatible with a yuasa rew45-12 ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by yuasa.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Male To Male 16AWG Audio Cable 15 ft. (5498)
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Gre (IT-14)
- SANOXY 3 Fans USB Cooler Cooling Pad Stand LED Light For Laptop PC Notebook (LT-COOL-CLR)
- ILC Replacement for Allen Bradley 1769-l35e Battery (1769-L35E BATTERY ALLEN BRADLEY)
- BATTERY CLERK AJC® APC BACK UPS 650 6V 12Ah UPS Battery (APC-BACK UPS 650)
- BATTERY CLERK AJC® Verizon FiOS Backup 12V 9Ah UPS Battery (VERIZON-FIOS BACKUP)
- BATTERY CLERK AJC® MK ES7-12SA 12V 7Ah Sealed Lead Acid Battery (MK-ES7-12SA)
- BATTERY CLERK AJC® GS Portalac PX12050, PX 12050 12V 5Ah UPS Battery (PX12050-GS-Portalac-12V-5Ah-UPS)
- BATTERY CLERK AJC® Amstron AP12-35 12V 35Ah Sealed Lead Acid Battery (AMSTRON-AP12-35)
- BATTERY CLERK AJC® C&D Dynasty LS12-100 12V 100Ah Sealed Lead Acid Battery (C&D DYNASTY-LS12-100)
- MIGHTY MAX BATTERY UB12550 (Group 22NF) Battery - Universal Battery - 12V 55Ah - 2 Pack (ML55-12MP241)
- Battery Clerk Sealed Lead Acid Batteries