Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Yuasa NP5-12, NP 5-12 .250 terminal 12V 5Ah Emergency Light UPS Battery
Mfr # NP5-12-Yuasa-12V-5Ah-UPS
Zoro # G004893148
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # NP5-12-Yuasa-12V-5Ah-UPS
- Zoro # G004893148
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc yuasa np5-12, np 5-12 .250 terminal 12v 5ah emergency light features: ajc brand replacement compatible with a yuasa np5-12 ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by yuasa.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Camera, Turret, 5 MP (PAR-C5TIR28)
- ROCSTOR Usb 3.0 To Rj45 Adapter - Usb 3.0 Male (Y10C137-B1)
- SAMSONITE Classic Business 2.0 Carrying Case (Briefcase) for 17" Notebook - Black (SML1412721041)
- MOXA Entry-Level Mgd Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-408A (EDS-408A)
- BATTERY CLERK AJC® APC Personal Power Cell 12V 7Ah UPS Battery (Personal-Power-Cell-APC-12V-7Ah-UPS)
- BATTERY CLERK AJC® Power Kingdom PS1.2-12 12V 1.2Ah Sealed Lead Acid Battery (AJC-D1.2S-J-0-155750)
- BATTERY CLERK AJC® Leoch DJW6-4.5 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW6-4.5)
- BATTERY CLERK AJC Power Patrol SLA1116 SLA 1116 Sealed Lead Acid Replacement Battery 22Ah, 12V, NB (AJC-D22S-B-0-175800)
- BATTERY CLERK AJC Sunnyway SW1280 Sealed Lead Acid Replacement Battery 9Ah, 12V, F2 (AJC-D9S-F2-V-0-191639)
- BATTERY CLERK AJC® Vision CP1232 CP 1232 12V 3.2Ah Sealed Lead Acid Battery (VISION-CP1232 CP 1232)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Boss Buck 600LB Automatic Feeder (ML7-121911204)
- Battery Clerk Sealed Lead Acid Batteries