Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Werker WKA12-8F Sealed Lead Acid Replacement Battery 8Ah, 12V, F1
Mfr # AJC-D8S-V-0-191685
Zoro # G208652572
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D8S-V-0-191685
- Zoro # G208652572
- UPC # 688624329389
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with werker wka12-8f sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by werker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCON COMMUNICATIONS Contemporary Countertop Talk Thru Unit For Security And Isolation Booths Removable Microphone 18 (TTU3X)
- BLACK BOX Displayport 1.4 Active Optical Cable (Aoc) - 8K60, 32.4 Gbps, 50-M (AOC-HL-DP4-50M)
- TRANSCEND INFORMATION Transcend Compact Flash Produkte 256Mb Flash (80X) (TS256MCF80)
- ILC Replacement for HBC Af-fub03m Battery (AF-FUB03M BATTERY HBC)
- BATTERY CLERK AJC® Power-Sonic PS1290 12V 9Ah Sealed Lead Acid Battery (POWER-SONIC-PS1290)
- BATTERY CLERK AJC® Lithonia ELB0607 Sealed Lead Acid - AGM - VRLA Battery (ELB0607-Lithonia-6V-7Ah-SLA)
- BATTERY CLERK AJC Leoch DJW6-4.0 Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191147)
- BATTERY CLERK AJC® Lithonia Lighting ELB06042 6V 4.5Ah Sealed Lead Acid Battery (LITHONIA-LIGHTING ELB06042)
- BATTERY CLERK AJC® Interstate 12V 9Ah 12V 9Ah Sealed Lead Acid Battery (AJC-D9S-C-0-161144)
- BATTERY CLERK AJC Duracell DURA12-12F2 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-V-0-191157)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Interstate PC640RF (ML4-645103945)
- Battery Clerk Sealed Lead Acid Batteries