Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Vision CP1290, CP 1290 12V 9Ah UPS Battery
Mfr # CP1290-F2-Vision-12V-9Ah-UPS
Zoro # G104893765
$57.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # CP1290-F2-Vision-12V-9Ah-UPS
- Zoro # G104893765
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc vision cp1290, cp 1290 12v 9ah ups battery features: ajc brand replacement compatible with a vision cp1290 f2 ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by vision.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Accessory Audio Adapter with 3.5mm Plug (PMLN4455B)
- ILC Replacement for GAF 2788.z replacement light bulb lamp (2788.Z GAF)
- BOGEN Bogen S86T725PG8W Ceiling Speaker with Volume (S86T725PG8W)
- ILC Replacement for Garmin Fenix 5S Battery (FENIX 5S BATTERY GARMIN)
- BATTERY CLERK AJC® APC SMT1000RMI2U 12V 7Ah UPS Battery (APC-SMT1000RMI2U)
- BATTERY CLERK AJC® Parasystems PS-1212 12V 1.2Ah Sealed Lead Acid Battery (PARA SYSTEMS-PS-1212)
- BATTERY CLERK AJC® Power Patrol SLA1116 SLA 1116 12V 18Ah Sealed Lead Acid Battery (POWER PATROL-SLA1116 SLA 1116)
- BATTERY CLERK AJC® Power Patrol SLA1165, SLA 1165 12V 55Ah Emergency Light UPS Battery (SLA1165-Power-Patrol-12V-55Ah-UPS)
- BATTERY CLERK AJC® GS Portalac PX12050, PX 12050 12V 5Ah UPS Battery (PX12050-GS-Portalac-12V-5Ah-UPS)
- BATTERY CLERK AJC® B&B BP7.5-12 T2 FR 12V 7Ah Sealed Lead Acid Battery (B&B-BP7.5-12 T2 FR)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery for Aprilia RXV550, SVX550, RXV450 (YTX7L-BS89272)
- Battery Clerk Sealed Lead Acid Batteries