Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Verizon FiOS Backup 12V 9Ah UPS Battery
Mfr # VERIZON-FIOS BACKUP
Zoro # G004891656
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # VERIZON-FIOS BACKUP
- Zoro # G004891656
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc verizon fios backup 12v 9ah ups battery features: ajc brand replacement compatible with a verizon fios backup ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by verizon.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HBC Ba223000 (BA223000 HBC)
- MIGHTY MAX BATTERY 12V 7AH Replaces APC Smart-UPS BackUPS BK BP CS RBC 2 RBC2 - 2 Pack (ML7-12MP2368134)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Rescue Pack 2420 Aircraft (ML18-12INT375)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 40Ah, Bolt (5EFG2)
- BATTERY CLERK AJC SigmasTek SP12-7.5 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191584)
- BATTERY CLERK AJC® Panasonic 12V 28Ah 12V 26Ah Sealed Lead Acid Battery (12V-28Ah-Panasonic-12V-26Ah-SLA)
- BATTERY CLERK AJC® PowerSonic PS-640F1 6V 5Ah Sealed Lead Acid Battery (POWER-SONIC-PS-640F1)
- BATTERY CLERK AJC® Leoch DJW12-9.0 T2, DJW 12-9.0 T2 12V 9Ah UPS Battery (LEOCH-DJW12-9.0 T2)
- BATTERY CLERK AJC® National C12A 6V 5Ah Sealed Lead Acid Battery (AJC-C5S-A-1-155333)
- BATTERY CLERK AJC® Ritar 12V 7Ah 12V 7Ah Sealed Lead Acid Battery (12V-7Ah-Ritar-12V-7Ah-SLA)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Sentry PM1270 (ML7-1219111966)
- Battery Clerk Sealed Lead Acid Batteries