Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Vector VEC022APC Jump Starter Replacement Battery 22Ah, 12V, NB
Mfr # AJC-D22S-R-1-143876
Zoro # G708435866
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-D22S-R-1-143876
- Zoro # G708435866
- UPC # 688624012021
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with vector vec022apc jump starter battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by vector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Replacement Battery, 61793CP, 132-512003 (CUSTOM-260)
- ORING NETWORKING Slim Type 8 x 10/100/1000TX (RJ-45) PoE+, IGPS-1080-24V (IGPS-1080-24V)
- SWE-TECH 3C Bluetooth 5.0 Wireless Earbuds w/ Charging Case, Black (FWT5002-405BK)
- TRIPP LITE HDMI Cable, Mini HDMI, Adapter, M/M, 10ft (P571-010-MINI)
- BATTERY CLERK AJC® APC 200 - 1 battery version 12V 8Ah UPS Battery (APC-200)
- BATTERY CLERK AJC Werker WKA6-12F Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-191689)
- BATTERY CLERK AJC® APC Personal Power Cell 12V 7Ah UPS Battery (Personal-Power-Cell-APC-12V-7Ah-UPS)
- BATTERY CLERK AJC SigmasTek SP12-7.5HR Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191583)
- BATTERY CLERK AJC® APC Smart-UPS SC 420VA SC420 12V 7Ah UPS Battery (Smart-SC-420VA-SC420-APC-12V-7Ah-UPS)
- BATTERY CLERK AJC® Sola UPS 305 (425VA) 12V 7Ah UPS Battery (SOLA-UPS 305 (425VA))
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for UB12350 Amigo Value Shopper (ML35-12INT161)
- Battery Clerk Sealed Lead Acid Batteries