Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC UPSonic Power UPSonic D 1000 12V 7Ah UPS Battery
Mfr # AJC-D7S-T-2-159715
Zoro # G804891870
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D7S-T-2-159715
- Zoro # G804891870
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a upsonic power upsonic d 1000 ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by upsonic power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Power Sonic PTX20L-BS (YTX20L-BSGEL327)
- PYLE 30 Watts Megaphone W/ Record (PMP35R)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Type B-C, M/M, 6ft (U040-006)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Bttry Replaces NP18-12 51814 6FM17 6-DZM-20 6-FM-18 (ML18-1221184)
- BATTERY CLERK AJC® Xtreme Power Conversion XVRT-1500 12V 9Ah UPS Battery (XTREME POWER-XVRT-1500)
- BATTERY CLERK AJC® Universal Power Group UB12180 12V 18Ah Lawn and Garden Battery (UB12180-Universal-Power-Group-12V-18Ah-)
- BATTERY CLERK AJC® Cyber Power CyberShield CS24U12V 12V 7Ah UPS Battery (CYBERPOWER-CYBER SHIELD CS24U12V)
- BATTERY CLERK AJC® Enersys DataSafe 12HX35T-FR 12V 8Ah Sealed Lead Acid Battery (ENERSYS-DATASAFE 12HX35T-FR)
- BATTERY CLERK AJC® Tripplite OMNI900LCD 12V 7Ah UPS Battery (OMNI900LCD-Tripplite12V-7Ah)
- BATTERY CLERK AJC® Remco SLA0905 6V 4.5Ah Sealed Lead Acid Battery (REMCO-SLA0905)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery with F1 Terminal for DJW12-4.5 (ML5-12184)
- Battery Clerk Sealed Lead Acid Batteries