Shop All Wheelchair Accessories
Battery Clerk
AJC® Universal Power UB1280 12 Volt 8 Ah Sealed AGM 12V 8Ah Battery
Mfr # AJC-D8S-B-0-152614
Zoro # G204912373
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-D8S-B-0-152614
- Zoro # G204912373
- Country of Origin China
- Category Wheelchair Accessories
Description
features: ajc brand replacement compatible with a universal power ub1280 12 volt 8 ah sealed agm wheelchair battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by universal power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY SmartCompliance Plastic Bandage, 3/8" x 1 1/2", PK80 (1-080)
- FIRST AID ONLY First Aid Kit Refill, 3" X 5 Yd Elastic Wrap Bandage, 1 Per Box (FAE-6104)
- FOWLER Fowler 52-104-000-0 Screw Jack Set (52-104-000-0)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, X-Large Contour, 10x20", 12PK (1513)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- CARMAN Karman HD-9000-FOLD Companion Fixed Push Handles with Foldable Hand Grip; Black (HD-9000-FOLD)
- Battery Clerk Wheelchair Accessories